Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Laminating Vinyl Wrap Around Labels for B33 Printers - 3.75in x 1in

  • Mfr # B33-10-427

  • Zoro # G908583176


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
Width
1 in
Label Maker Tape Thickness
0.004 in
Includes
Cartridge of 1200 Labels
Size
3.75 in H x 1 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B33-10-427
Zoro #
G908583176
UPC #
662820969396
Country of Origin
Mexico

Dimensions

Width
1 in
Label Maker Tape Thickness
0.004 in
Size
3.75 in H x 1 in W
Min. Wire Size
1 AWG
Max. Wire Size
400 MCM
Height
3.75 in

Details

Item
Label
Application
Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
Includes
Cartridge of 1200 Labels
Label Maker Tape Finish
Matte
Color
White, Clear
Material
Self-laminating Vinyl
Indoor/Outdoor Usage
Outdoor Use
Adhesive Properties
Permanent
Adhesive
Yes
Label Color
Clear/White
Labels per Roll
1200
Label Material
Vinyl
Label Finish
Matte
Label Media Format
Roll
Resistance Properties
Chemical-Resistant; Humidity-Resistant; Oil-Resistant; Water-Resisitant; Weather-Resistant

Description

Self-Laminating Vinyl B-427 is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing. Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text. Durable, permanent acrylic adhesive has outstanding water and oil resistance. UL approved. Service temperature of -40 deg F to 158 deg F -40 deg C to 70 deg C. A ribbon is required to print this material. Use Part Number B30-R4300.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.