Zoro Homepage

Self-Laminating Vinyl Wrap Around Labels for B33 Printers - 6in x 2in

  • Mfr # B33-82-427

  • Zoro # G608583124


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
Width
2 in
Size
6 in H x 2 in W
Min. Wire Size
1.43 in
Label Maker Tape Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-82-427
Zoro #
G608583124
UPC #
754473912543
Country of Origin
Mexico

Dimensions

Width
2 in
Size
6 in H x 2 in W
Min. Wire Size
1.43 in
Height
6 in
Max. Wire Size
0.72 in
Label Maker Tape Thickness
0.004 in

Details

Item
Label
Application
Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
Label Maker Tape Finish
Matte
Includes
Cartridge of 200 Labels
Material
Self-laminating Vinyl
Color
White, Clear
Indoor/Outdoor Usage
Outdoor Use

Description

Self-Laminating Vinyl B-427 is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing. Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text. Durable, permanent acrylic adhesive has outstanding water and oil resistance. UL approved. Service temperature of -40 deg F to 158 deg F -40 deg C to 70 deg C. A ribbon is required to print this material. Use Part Number B30-R4300.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.