This item is Discontinued.

Brady 5-S Every Day, Keep Work Areas Clean And Orderly, 10" W x 7" H, Rectangle, Polyester 122290

5-S Every Day, Keep Work Areas Clean And Orderly, 10" W x 7" H, Rectangle, Polyester (Discontinued)

  • Mfr # 122290
  • Zoro # G8630465
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122290
Zoro #
G8630465
UPC #
754473712372
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.010"

Details

Item
Safety Reminder Sign
Header
5-S Every Day
Legend
Keep Work Areas Clean And Orderly
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Blue
OSHA Compliant
Yes
Subject Matter
Cleaning & Maintenance
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
black
Language
English
Background Color
White
Mounting Style
Adhesive-Backed
Material
Polyester
Sign Legend Color
Black
Legend/Background Color
Black/Blue on white
Double-Sided
No
Sign Legend Text Color
Black

Description

Safety Reminder Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header 5-S Every Day, Legend Keep Work Areas Clean And Orderly, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.