This item is Discontinued.

Brady Red Tag Area, All Items Must Be Tagged, 14" W x 10" H, Rectangle, Plastic 122294

Red Tag Area, All Items Must Be Tagged, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # 122294
  • Zoro # G1909017
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122294
Zoro #
G1909017
UPC #
754473712419
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.059"

Details

Item
Safety Reminder Sign
Header
Red Tag Area
Legend
All Items Must Be Tagged
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Material
Polystyrene
Mounting Style
With Mounting Holes
Language
English
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Header Background Color
Red
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Legend/Background Color
Black/Red on White
Subject Matter
Information
OSHA Compliant
Yes
Background Color
White
Legend Style
Text
Legend Color
black
Double-Sided
No
Sign Legend Text Color
Black

Description

Safety Reminder Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Red Tag Area, Legend All Items Must Be Tagged, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.