This item is Discontinued.

Brady No Header, 5S Red Tag Area Tag All Items, 14" W x 10" H, Rectangle, Fiberglass 122298

No Header, 5S Red Tag Area Tag All Items, 14" W x 10" H, Rectangle, Fiberglass (Discontinued)

  • Mfr # 122298
  • Zoro # G5532274
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122298
Zoro #
G5532274
UPC #
754473712457
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.110"

Details

Item
Safety Reminder Sign
Header
No Header
Legend
5S Red Tag Area Tag All Items
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Red
Background Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language
English
Legend/Background Color
Black/Red on White
Legend Color
Red
Legend Style
Text and Symbol
Material
Fiberglass
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Subject Matter
Information
Sign Legend Text Color
Red

Description

Safety Reminder Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend 5S Red Tag Area Tag All Items, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.