Zoro Homepage

Shadow Roll Vinyl, Adhesive: Acrylic Blue, 12" W x 12 ft. L, 4 mil Thick

  • Mfr # 121118

  • Zoro # G4971556


product price: $52.29
/ea

Key Features

Width
12"
Material
Vinyl, Adhesive: Acrylic
Length
12 ft.
Thickness
4 mil
Standards
RoHs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121118
Zoro #
G4971556
UPC #
754473706050
Country of Origin
United States

Dimensions

Width
12"
Length
12 ft.
Thickness
4 mil
Roll Length
12 ft
Imperial Tape Length
12 ft
Imperial Tape Width
12 in

Details

Item
Shadow Roll
Color
Blue
Material
Vinyl, Adhesive: Acrylic
Standards
RoHs
Retroreflective Grade
Non-Reflective
Tape Format
Continuous Roll
Safety Tape Color
Blue
Performance Temp.
50 Degrees F
Legend
No Legend
Die Cut Shape
Continuous Roll
Pattern
Solid
Tape Color
Blue
Glow In The Dark
No
Adhesive Properties
Permanent Adhesive
Product Form
Continuous Roll
Tape Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant
Minimum Tape Performance Temperature
-4 Degrees F
Tape Backing Construction
Film
Series
B-7569
Tape Adhesive Material
Acrylic
Tape Type
General Purpose
Specifications Met
RoHS Compliant
Fluorescent
No
Maximum Tape Performance Temperature
167 Degrees F
Environment
Indoor and Outdoor
Tape Adhesive Format
Single-Sided
Adhesion to Steel
120 oz/in
Tape Backing Material
Vinyl
Finish
Gloss

Description

Shadow Marking Tape, Continuous Roll, Solid, Blue, 12 in, 12 ft, 4 mil, Vinyl, Brady(R), Series B-7569, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.