Zoro Homepage

Shipping, 10 in x 14 in, Rectangle, Plastic, 22471

  • Mfr # 22471

  • Zoro # G7419699


product price: $13.99
/ea

Key Features

Legend
Shipping
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.059 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22471
Zoro #
G7419699
UPC #
754473224714
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.059 in

Details

Item
Directional Sign
Legend
Shipping
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Header
No Header
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
Black, White
Legend Color
White
Sign Legend Text Color
White

Description

Directional Sign, Sign Subject Matter Shipping and Receiving, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Shipping, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.