Zoro Homepage

Shipping, 14 in W x 10 in H, Rectangle, Aluminum, 41036

  • Mfr # 41036

  • Zoro # G7381092


product price: $25.69
/ea

Key Features

Legend
Shipping
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41036
Zoro #
G7381092
UPC #
754473410360
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.035 in

Details

Item
Directional Sign
Legend
Shipping
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
Operating Temp. Range
-40 Degrees F to 230 Degrees F
Header
No Header
OSHA Compliant
Yes
Sign Background Color
Black, White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend Color
Black, White
Sign Legend Text Color
Black, White

Description

Directional Sign, Sign Subject Matter Shipping and Receiving, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Shipping, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.