Shipping, 14" W x 6-1/2" H, Rectangle, Fiberglass, 70525

  • Mfr # 70525

  • Zoro # G7403958


product price: $26.29
/ea

Key Features

Legend
Shipping
Sign Material
Fiberglass
Height
6-1/2"
Width
14"
Thickness
0.098"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70525
Zoro #
G7403958
UPC #
754473705251
Country of Origin
United States

Dimensions

Height
6-1/2"
Width
14"
Thickness
0.098"

Details

Item
Directional Sign
Legend
Shipping
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 194 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header
No Header
Legend Color
Black, White
Sign Legend Text Color
Black, White

Description

Directional Sign, Sign Subject Matter Shipping and Receiving, Height 6-1/2 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Shipping, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.