Zoro Homepage

Shipping, 20" W x 14" H, Rectangle, Fiberglass, 75156

  • Mfr # 75156

  • Zoro # G8453510


product price: $53.99
/ea

Key Features

Legend
Shipping
Sign Material
Fiberglass
Height
14"
Width
20"
Size
14 in H x 20 in W x 0.1 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75156
Zoro #
G8453510
UPC #
754473751562
Country of Origin
United States

Dimensions

Height
14"
Width
20"
Size
14 in H x 20 in W x 0.1 in D
Thickness
0.098"

Details

Item
Facility Sign
Legend
Shipping
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Header
No Header
Printed Language
English
Sign Background Color
White
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F
Legend Color
Black
Sign Legend Text Color
Black

Description

Facility Sign, Sign Subject Matter Shipping and Receiving, Height 14 In., Width 20 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Shipping, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.