Shipping and Receiving, 14 in W x 10 in H, Rectangle, Aluminum, 43447
Mfr # 43447
Zoro # G7396081
product price:Â $25.69
/eaKey Features
Legend
Shipping and Receiving
Height
10 in
Width
14 in
Thickness
0.035 in
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43447
Zoro #
G7396081
UPC #
754473434472
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Thickness
0.035 in
Details
Item
Facility Sign
Legend
Shipping and Receiving
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header
No Header
Sign Background Color
White
Printed Language
English
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Description
Facility Sign, Sign Subject Matter Shipping and Receiving, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Shipping And Receiving, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.