Shipping and Receiving, 18 in x 24 in, Rectangle, Aluminum, 115647

  • Mfr # 115647

  • Zoro # G8615490


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Legend
Shipping and Receiving
Sign Material
Aluminum
Height
18"
Width
24"
Thickness
0.090"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
115647
Zoro #
G8615490
UPC #
754473190019
Country of Origin
Mexico

Dimensions

Height
18"
Width
24"
Thickness
0.090"

Details

Item
Parking Sign
Legend
Shipping and Receiving
Sign Material
Aluminum
Sign Mounting Style
Post Mounting
UV Resistant
No
Double-Sided
No
Retroreflective Grade
High Intensity Prismatic
Sign Shape
Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
Black, White
OSHA Compliant
Yes
Header
No Header
Printed Language
English
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black

Description

Parking Sign, Sign Subject Matter Shipping and Receiving, Height 18 In., Width 24 In., Sign Material Aluminum, Header No Header, Legend Shipping and Receiving, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.