Shipping And Receiving, 20" W x 14" H, Rectangle, Fiberglass, 75198

  • Mfr # 75198

  • Zoro # G8410232


product price:  $53.99
/ea

Key Features

Legend
Shipping And Receiving
Sign Material
Fiberglass
Height
14"
Width
20"
Size
14" H x 20" W x 0.1" D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75198
Zoro #
G8410232
UPC #
754473751982
Country of Origin
United States

Dimensions

Height
14"
Width
20"
Size
14" H x 20" W x 0.1" D
Thickness
0.098"

Details

Item
Facility Sign
Legend
Shipping And Receiving
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-40 Degrees to 194 Degrees F
OSHA Compliant
Yes
Sign Background Color
White
Legend Style
Text
Header
No Header
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Black
Sign Legend Text Color
Black

Description

Facility Sign, Sign Subject Matter Shipping and Receiving, Height 14 In., Width 20 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Shipping And Receiving, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.