Shipping Labels, 1-1/8 In. H, PK500
Mfr # 613LS
Zoro # G4151585
product price: $70.19
/pk 500, $0.14/eaKey Features
Material
Paper
Height
1-1/8"
Label Height
1 1/8 in
Width
3-1/8"
Label Width
3 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
613LS
Zoro #
G4151585
UPC #
754473947576
Country of Origin
United States
Dimensions
Height
1-1/8"
Label Height
1 1/8 in
Width
3-1/8"
Label Width
3 1/4 in
Details
Item
Instructional Handling Label
Material
Paper
Legend
This Side Up
Color
Red
Legend Color
White
Language
English
Background Color
Red
Message Header
Handle with Care
Message
This Side Up
Primary Label Subject
Care Instruction
Labels per Roll
500
Product Type
Instructional Handling Label
Label Material
Paper
Description
Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Handle with Care, Message This Side Up, Label Width 3 1/4 in, Label Height 1 1/8 in, Material Paper, Background Color Red, Labels per Roll 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.