Shop BRADY
See all product information
DOT Container Label, (Misc. Hazardous Materials) 9, Vinyl, 4" W, 4" H
Mfr # 121141
Zoro # G2009682
product price:Â $89.69
/pk 500, $0.18/eaKey Features
Height
4"
Width
4"
Material
Vinyl
Legend
(Misc. Hazardous Materials) 9
Language
English
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
121141
Zoro #
G2009682
UPC #
754473706470
Country of Origin
Mexico
Dimensions
Height
4"
Width
4"
Label Width
4 in
Label Height
4 in
Details
Item
DOT Container Label
Material
Vinyl
Legend
(Misc. Hazardous Materials) 9
Language
English
Class
9
Color
White
Labels per Roll
500
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
black
Hazard Class
Class 9 (Miscellaneous Hazardous Material)
Message
9 (Hazardous Material)
DOT/UN Product Form
Label
Container Label/Placard Type
Hazardous Class
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 9 (Miscellaneous Hazardous Material), DOT/UN Product Form Label, Message 9 (Hazardous Material), Label Width 4 in, Label Height 4 in, Material Vinyl, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.