Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shop Envelope, Green, 12" H, PK25

  • Mfr # 56945

  • Zoro # G605934950


product price: $184.99
/pk 25, $7.40/ea
Free Shipping & Returns

Key Features

Color
Green
Height
12 in
Width
9 in
Material
Vinyl
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56945
Zoro #
G605934950
UPC #
754473569457
Country of Origin
United States

Dimensions

Height
12 in
Width
9 in
Overall Height
12 in
Overall Width
9 in

Details

Item
Shop Envelope
Color
Green
Material
Vinyl
Mounting Method
Grommet

Description

Shop Envelope, Material Vinyl, Color Green, Width 9 in, Height 12 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.