
Shower Station, Emergency Use Only, 14 in x 10 in, Rectangle, Aluminum, 127383
Mfr # 127383
Zoro # G8411833
product price:Â $25.99
/eaKey Features
Legend
Emergency Use Only
Sign Material
Aluminum
Height
14"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
127383
Zoro #
G8411833
UPC #
754473757182
Country of Origin
United States
Dimensions
Height
14"
Width
10"
Thickness
0.035"
Details
Item
Safety Shower Sign
Legend
Emergency Use Only
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header
Shower Station
Legend Style
Symbol and Text
Header Background Color
Green
Header Legend Color
White
Sign Background Color
Green, White
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Description
Safety Shower Sign, Sign Subject Matter Facility, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Shower Station, Legend Emergency Use Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.