Shop BRADY
See all product information
Create Account
Sign, 10 in H, 7 in W, Fiberglass
- Mfr # 48863
- Zoro # G804391943
product price:Â
$
20.45
/ea
Key Features
Write on Surface
No
Product Type
Sign
Reflectivity
Non-Reflective
Hazard Communication Standard
GHS
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48863
- Zoro #
- G804391943
- UPC #
- 754473488635
- Country of Origin
- United States
- Write on Surface
- No
- Product Type
- Sign
- Reflectivity
- Non-Reflective
- Hazard Communication Standard
- GHS
- Header Wording
- No Header
- Background Color
- White
- Item
- Sign
- Preprinted Text
- Ethyl Acetate Potential Hazards
- Language
- English
- Sign Shape
- Rectangle
- Retroreflective Grade
- Not Retroreflective
- Preprinted Images
- NFPA Diamond
- Operating Temperature Range
- -40 Degrees to 194 Degrees F
- Standards
- 2011/65/EU, 2015/863, OSHA Compliant
- Material
- Fiberglass
- Mounting Style
- Mounting Holes
- Shell Material
- Fiberglass
- Traction Material
- Fiberglass
Dimensions
- Height
- 10 in
- Thickness
- 0.1 in
- Width
- 7 in
Description
Sign, Ethyl Acetate Potential Hazards, Fiberglass, Height 10 in, Width 7 in, Header No Header, Legend Style Symbol and Text, Language English, Mounting Style Mounting Holes, Thickness 0.1 in, Sign Shape Rectangle, Operating Temp. Range -40 Degrees to 194 Degrees F, Retroreflective Grade Not Retroreflective
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.