Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign, 10 in W x 7 in H, Aluminum

  • Mfr # 152573

  • Zoro # G508583989


product price: $15.65
/ea

Key Features

Legend
Proof of vaccination required
Width
10 in
Height
7 in
Sign Material
Aluminum
Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
152573
Zoro #
G508583989
UPC #
888434559635
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Details

Item
Sign
Legend
Proof of vaccination required
Sign Material
Aluminum
Color
Black, Blue on White

Description

Show everyone that proof of vaccination is required with this durable, Non-Reflective Aluminum B-555 sign. Ideal for offices, hospitals and institutions, plus retail and industrial settings. B-555 material provides lasting identification with durable inks and clear-coat protection for added fade resistance. Designed for both indoor and outdoor use. Withstands wind, rain, sunlight and high temperatures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.