
Sign, 10 in W x 7 in H, Polyester with Polyester Overlaminate
Mfr # 152571
Zoro # G108583952
product price: $8.55
/eaKey Features
Legend
Proof of vaccination required
Width
10 in
Height
7 in
Sign Material
Polyester with Polyester Overlaminate
Sign Mounting Style
Permanent Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
152571
Zoro #
G108583952
UPC #
888434559611
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.006 in
Details
Item
Sign
Legend
Proof of vaccination required
Sign Material
Polyester with Polyester Overlaminate
Sign Mounting Style
Permanent Acrylic
Color
Black, Blue on White
Description
Show everyone that proof of vaccination is required with this durable, B-302 sign. Ideal for offices, hospitals and institutions, plus retail and industrial settings. B-302 is a high-performing indoor / outdoor polyester material with a permanent, pressure-sensitive adhesive. Flexible material conforms to most surfaces and provides clear identification in even the harshest environments. Ultra-durable sign weathers up to 8 years outdoors, and even longer indoors. Survives drastic temperature variations up to 230 deg F 110 deg C, and can be applied at 0 deg F -18 deg C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.