Zoro Homepage

Sign, 14 in W x 10 in H, Polystyrene

  • Mfr # 150174

  • Zoro # G008583977


product price: $14.75
/ea

Key Features

Legend
WARNING! Under Georgia law, there is no liability for an injury or death of an individual entering these premises if such injury or death results from the inherent risks of contracting COVID-19. You are assuming this risk by entering these premises. O.C.G.A. 51-16-3
Width
14 in
Height
10 in
Sign Material
Polystyrene
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150174
Zoro #
G008583977
UPC #
888434557167
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.06 in

Details

Item
Sign
Legend
WARNING! Under Georgia law, there is no liability for an injury or death of an individual entering these premises if such injury or death results from the inherent risks of contracting COVID-19. You are assuming this risk by entering these premises. O.C.G.A. 51-16-3
Sign Material
Polystyrene
Color
Blue on White

Description

Keep your guests informed of their risks and responsibilites with this COVID-19 Liability Sign. This B-401 polystyrene material is ideal for use in light duty areas and is perfect for temporary identification. With this temporary sign, you get excellent abrasion and chemical resistance so your identification remains impactful in harsh conditions. Great for indoor and outdoor use. Service temperature of -40 to 175 deg F -40 to 80 deg C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.