Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign, 14 in W x 10 in H, Polystyrene

  • Mfr # 152575

  • Zoro # G808583955


product price: $14.45
/ea

Key Features

Legend
Proof of vaccination required
Width
14 in
Height
10 in
Sign Material
Polystyrene
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152575
Zoro #
G808583955
UPC #
888434559659
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.06 in

Details

Item
Sign
Legend
Proof of vaccination required
Sign Material
Polystyrene
Color
Black, Blue on White

Description

Show everyone that proof of vaccination is required with this B-401 plastic sign. Ideal for offices, hospitals and institutions, plus retail and industrial settings. B-401 polystyrene material can be used in light duty areas and is perfect for temporary identification. Excellent abrasion and chemical resistance so your identification can still be seen, even in harsh conditions. Great for indoor and outdoor use. Service temperature of -40 to 175 deg F -40 to 80 deg C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.