Zoro Homepage

Sign, 1.5 in W x 0.625 in H, Polyester

  • Mfr # 152583

  • Zoro # G608583988


product price: $70.29
/pk 364, $0.19/ea

Key Features

Legend
Vaccinated
Width
1.5 in
Height
0.625 in
Sign Material
Polyester
Sign Mounting Style
Permanent Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152583
Zoro #
G608583988
UPC #
888434559734
Country of Origin
United States

Dimensions

Width
1.5 in
Height
0.625 in
Thickness
0.0035 in

Details

Item
Sign
Legend
Vaccinated
Sign Material
Polyester
Sign Mounting Style
Permanent Acrylic
Color
Green on White

Description

These labels let everyone know who has been vaccinated. They help identify individuals quickly, and can be used in offices, hospitals and institutions, plus retail and industrial settings. B-747 polyester material with permanent acrylic adhesive. Has good solvent resistance and performs well in high-temperature areas. Accepts pen and permanent marker ink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.