
Sign, 24 in Height, 14.3 in Width, Anti-skid Laminated Vinyl
Mfr # 152063
Zoro # G508583927
product price: $58.65
/eaKey Features
Legend
ONE WAY
Width
14.3 in
Height
24 in
Sign Material
Anti-skid Laminated Vinyl
Sign Mounting Style
Permanent Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
152063
Zoro #
G508583927
UPC #
888434556504
Country of Origin
United States
Dimensions
Width
14.3 in
Height
24 in
Thickness
0.0118 in
Size
24 in H x 14.3 in W
Details
Item
Sign
Legend
ONE WAY
Sign Material
Anti-skid Laminated Vinyl
Sign Mounting Style
Permanent Acrylic
Color
Black on Yellow
Includes
Sign
Application
COVID-19;Facility Identification;Floor Marking
Description
Make your directional information stand out with this 3D floor sign. This eye-catching design keeps everyone informed of traffic patterns in your facility. Floor safety signs improve facility safety by alerting everyone to important safety information in areas with foot traffic. B-819 Anti-Skid Vinyl features a velvet-embossed rigid overlaminate. Excellent chemical, oil and water resistance. Minimum application temperature of 0 deg F -18 deg C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.