Zoro Homepage

Sign, 24 in Height, 14.3 in Width, Anti-skid Laminated Vinyl

  • Mfr # 152065

  • Zoro # G908583930


product price: $58.65
/ea

Key Features

Legend
ONE WAY
Width
14.3 in
Height
24 in
Sign Material
Anti-skid Laminated Vinyl
Sign Mounting Style
Permanent Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152065
Zoro #
G908583930
UPC #
888434556528
Country of Origin
United States

Dimensions

Width
14.3 in
Height
24 in
Thickness
0.0118 in
Size
24 in H x 14.3 in W

Details

Item
Sign
Legend
ONE WAY
Sign Material
Anti-skid Laminated Vinyl
Sign Mounting Style
Permanent Acrylic
Application
COVID-19;Facility Identification;Floor Marking
Includes
Sign
Color
Red on White

Description

Make your directional information stand out with a 3D floor sign. This eye-catching design keeps everyone informed of traffic patterns in your facility. Floor safety signs improve facility safety by alerting everyone to important safety information in areas with foot traffic. B-819 Anti-Skid Vinyl features a velvet-embossed rigid overlaminate. Excellent chemical, oil and water resistance. Minimum application temperature of 0 deg F -18 deg C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.