Zoro Homepage

Sign, 24 in Height, 14.5 in Width, Aluminum

  • Mfr # 151915

  • Zoro # G808583931


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Legend
STOP – LINE UP HERE
Width
14.5 in
Height
24 in
Sign Material
Aluminum
Sign Mounting Style
Self-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151915
Zoro #
G808583931
UPC #
888434556115
Country of Origin
United States

Dimensions

Width
14.5 in
Height
24 in
Thickness
0.0118 in
Size
24 in H x 14.5 in W

Details

Item
Sign
Legend
STOP – LINE UP HERE
Sign Material
Aluminum
Sign Mounting Style
Self-Adhesive
Color
Black on Yellow
Includes
Sign
Application
COVID-19;Facility Identification;Floor Marking

Description

Make your outdoor line formation and social distancing identification stand out with a 3D floor sign. This eye-catching design keeps everyone informed of where each line begins. Durable, aluminum-based floor sign. Designed for outdoor use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.