
Sign, 24 in Height, 22 in Width, Aluminum
Mfr # 151911
Zoro # G208583920
product price: $94.69
/ea
Free Shipping & Returns
Key Features
Legend
STAY SAFE. MINIMUM 6 FEET SOCIAL DISTANCING
Width
22 in
Height
24 in
Sign Material
Aluminum
Sign Mounting Style
Self-Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
151911
Zoro #
G208583920
UPC #
888434556078
Country of Origin
United States
Dimensions
Width
22 in
Height
24 in
Thickness
0.0118 in
Size
24 in H x 22 in W
Details
Item
Sign
Legend
STAY SAFE. MINIMUM 6 FEET SOCIAL DISTANCING
Sign Material
Aluminum
Sign Mounting Style
Self-Adhesive
Includes
Sign
Application
COVID-19;Facility Identification;Floor Marking
Color
Black on Yellow
Description
Make your outdoor social distancing identification stand out with a 3D floor sign. This eye-catching design keeps everyone informed of proper spacing for social distancing. Durable, aluminum-based floor sign. Designed for outdoor use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.