Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign, 3-1/2inHx5inW, Polyester, PK10

  • Mfr # 110745

  • Zoro # G9679905


product price: $19.79
/pk 10, $1.98/ea

Key Features

Header
Avoid The blame Game
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110745
Zoro #
G9679905
UPC #
754473683795
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Avoid The blame Game
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Information
Language
English
Shape
Rectangle
Header Background Color
Black
Mounting Style
Self-adhesive
Legend
Avoid The Blame Game Focus on The 5 Why's Not The 5 Who's
Background Color
White
Legend/Background Color
Black, Red/White
Write on Surface
No
Metal Detectable
No
Item
Label
Legend Style
Symbol and Text
Legend Color
black
Header Legend Color
Red
Laminated
Yes
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Graffiti Resistant
No
State Specific Sign
No
Anti-Slip Surface
No
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend
Focus On The 5 Why'S Not The 5 Who'S
Sign Header Text Color
No Header
Corrosion Resistant
No
Number of Printed Sides
1
Chemical Resistant
Yes
Glow In The Dark
No
Mirror Print
No
Sign Material
Polyester
Includes Mounting Hardware
No
Sign Mounting Location
Post, Wall
Sign Mounting Style
Adhesive
Sign Header
No Header
ADA Compliant
No
Outdoor Life Expectancy
5 to 8 yr
Average Outdoor Durability
5 to 8 yr
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Maximum Service Temperature
230 Degrees F
Protective Coating
Clear Film Laminate
Sign Shape
Horizontal Rectangle
Abrasion Resistant
Yes
ANSI 969 Compliant
No
Adhesive Style
Permanent
Printed Language
English
Sign Legend Style
Text
Material Properties
Flexible

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Focus On The 5 Why'S Not The 5 Who'S, Sign Legend Style Text, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.