Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign, 3inHx5inW, Vinyl

  • Mfr # LOSV2

  • Zoro # G9466852


product price: $3.79
/ea

Key Features

Header
Caution
Material
Vinyl
Width
7 in
Height
5 in
Standards
ANSI Z53.1-1967
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOSV2
Zoro #
G9466852
UPC #
754473456450
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Header
Caution
Material
Vinyl
Standards
ANSI Z53.1-1967
Subject Matter
Information
Language
English
Shape
Rectangle
Color
Yellow, Black
Header Background Color
Black
Mounting Style
Self-adhesive
Legend
Caution This Machine Must Be Locked Out Before Doing Maintenance. All Sources of Energy Must Be Locked In
Background Color
Yellow
Legend/Background Color
Black/Yellow
Write on Surface
No
Header Legend Color
Yellow
Legend Style
Symbol and Text
Self-Adhesive
Yes
Item
Sign
Indoor/Outdoor Usage
Indoor/Outdoor
Laminated
No
Legend Color
Black
Metal Detectable
No
UV Resistant
No
Includes Mounting Hardware
No
Chemical Resistant
Yes
ADA Compliant
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Header Style
Symbol and Text
Sign Header Text Color
Yellow
Mounting Pattern
No Mounting Holes
Sign Material
Vinyl
Sign Legend Style
Symbol and Text
Retroreflective Grade
Not Retroreflective
ANSI 969 Compliant
No
Outdoor Life Expectancy
8 to 10 yr
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PPIC-193
Abrasion Resistant
Yes
Sign Mounting Location
Post, Wall
Sign Shape
Horizontal Rectangle
Maximum Service Temperature
180 Degrees F
Sign Header
Caution
Number of Printed Sides
1
Minimum Application Temperature
0 Degrees F
State Specific Sign
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Style
Adhesive
Sign Legend
This Machine Must Be Locked Out Before Doing Maintenance. All Sources Of Energy Must Be Locked In The Inoff In Or Insafe In Position. De-Energize Or Block All Stored Energy
Corrosion Resistant
No
Glow In The Dark
No
Legend Pictogram Description
Lock
Material Properties
Flexible
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Sign Header Background Color
Black
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Product Type
Vinyl Label

Description

Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Machine Must Be Locked Out Before Doing Maintenance. All Sources Of Energy Must Be Locked In The Inoff In Or Insafe In Position. De-Energize Or Block All Stored Energy, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.