
Sign, 40 in Height, 14 in Width, Reflective sheeting laminated to Aluminum
Mfr # 103709
Zoro # G608583964
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Legend
STOP FOR PEDESTRIANS
Width
14 in
Height
40 in
Sign Material
Reflective sheeting laminated to Aluminum
Sign Background Color
Fluorescent Yellow, Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103709
Zoro #
G608583964
UPC #
754473194093
Country of Origin
United States
Dimensions
Width
14 in
Height
40 in
Thickness
0.0902 in
Details
Item
Sign
Legend
STOP FOR PEDESTRIANS
Sign Material
Reflective sheeting laminated to Aluminum
Sign Background Color
Fluorescent Yellow, Green
Includes
Sign
Features
Reflective;Rigid
Description
Durable reflective aluminum safety sign used for marking crosswalks and notifying drivers of pedestrian crossing Sign features bright colors and a reflective finish to ensure that communication is highly visible and easily understood. Signs have identical wording on both sides and include a 28 lb. recycled rubber base providing stability and durability. Average outdoor durability of 8-10 years depending on user definition of failure and climatic conditions. Traffic sign designed to comply with Manual on Uniform Traffic Control Devices MUTCD specifications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.