Sign and Label Blanks, Black/Yellow, Labels/Roll: (1) Label Per Sheet, (25) Sheets Per Package
Mfr # 12931
Zoro # G5796463
product price: $130.99
/pk 25, $5.24/ea
Free Shipping & Returns
Key Features
Application
Pre-printed Sign Headers
Label Color
Black, White, Yellow
Printer Series Compatibility
Laser and Ink Jet Printers
Label Material
Polyester
Label Media Format
Precut Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12931
Zoro #
G5796463
UPC #
754473129316
Country of Origin
Mexico
Dimensions
Width
10"
Height
7"
Length
7"
Label Height
7 in
Label Thickness
0.0037 in
Label Width
10 in
Description
Precut Label Sheet, For Print Method Inkjet, Laser, Label Color Black/White/Yellow, Label Finish Matte, Label Height 7 in, Label Material Polyester, Label Width 10 in, Printer Series Compatibility Laser and Ink Jet Printers, Sheet Length 11 in, Sheet Size 8 1/2 in x 11 in, Sheet Width 8 1/2 in, Number of Labels Included 25, Preprinted Text PRECAUCION, Adhesive Adhesive, Adhesive Material Acrylic, Application Alphanumeric and Barcode Applications, Circuit Boards, IC's, Indoor/Outdoor Usage Indoor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.