
Sign and Label Printer
Mfr # S3100
Zoro # G808584693
product price: $2,208.99
/ea
Free Shipping & Returns
Key Features
Printer Connectivity
Ethernet;USB
Includes
(1) BradyPrinter S3100 Printer (S3100);(1) Brady Workstation Safety & Facility Software Suite;(1) Cleaning Kit (PCK-6);(1) Cutter Cleaning Tool;(1) Documentation Holder;(1) Drivers CD;(1) Network Card;(1) Power Cable;(1) Quick Start Guide;(1) Stylus;(1) USB Cable
Voltage
110 - 240 V
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S3100
Zoro #
G808584693
UPC #
754473588458
Country of Origin
Malaysia
Dimensions
Width
12 in
Max. Label Width
4.25 in
Height
9.5 in
Length
10.25 in
Details
Item
Printer
Printer Connectivity
Ethernet;USB
Includes
(1) BradyPrinter S3100 Printer (S3100);(1) Brady Workstation Safety & Facility Software Suite;(1) Cleaning Kit (PCK-6);(1) Cutter Cleaning Tool;(1) Documentation Holder;(1) Drivers CD;(1) Network Card;(1) Power Cable;(1) Quick Start Guide;(1) Stylus;(1) USB Cable
Voltage
110 - 240 V
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
Application
Color
Blue, Gray
Features
256 MB Memory
Maximum Labels per Day
600
Description
The easy-to-use BradyPrinter S3100 Sign & Label Printer is designed to meet a variety of your facility identification needs, helping you save time so you can get back to work. Create the labels you need, when you need them without the wait with do-it-yourself label creation. Ideal for multi-user areas in your facility, anyone can simply walk up, create labels and print right on the spot. Label creation is even faster with the quick setup and print speeds that come with print smart technology from Brady. Take the guesswork out of creating labels with the intuitive interface. Includes Brady Workstation Safety and Facility ID Software Suite BWS-SFIDS-NA-EM to make label creation even easier. Setup is stress free - Contact our Brady Technical Support Team and we will schedule a free phone setup appointment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.