Shop BRADY

Label Starter Kit, Continuous Label Roll

  • Mfr # 142065

  • Zoro # G5550657


product price:  $3,088.99
/ea
Free Shipping & Returns

Key Features

Application
Lean and General Labeling
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Label Material
Vinyl
Label Media Format
Continuous Label Roll
Indoor/Outdoor Usage
Outdoor, Indoor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
142065
Zoro #
G5550657
UPC #
754473183684
Country of Origin
United States

Details

Item
Sign and Label Starter Kit
Application
Lean and General Labeling
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Label Material
Vinyl
Label Media Format
Continuous Label Roll
Indoor/Outdoor Usage
Outdoor, Indoor
Labels per Roll
Continuous
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Tape Format
Continuous Roll
Legend
Blank
Metal Detectable
No
Includes
(1) 4" B595 Yellow, (1) 2.2"' B595 Yellow, (1) 1.1" B595 Yellow, (1) 4" B595 White, (1) 2.2" B595 White, (1) 1.1" B595 White, (1) 2.5 x 3" B593 White on Black, (2) Black Ribbon, (1) White Ribbon, (1) Red Ribbon, (1) 4 x 6" B595 Danger Header, (1) 4 x 6" B595 Caution Header, (1) 2" Refl Yellow, and (1) 4" Tag Stock White
Included Ribbons
Red Ribbon Cartridge, White Ribbon Cartridge, (2) Black Ribbon Cartridges
Compatible Mfr Part Number
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
Additional Components Included
(1) Roll 4.25" x 50' Heavy Duty Polyester Tags
Included Label Stock
1.1 in x 100 ft Yellow Continuous Label Roll, 1.125 in x 100 ft White Continuous Label Rolls, 2.2 in x 100 ft Yellow Continuous Label Roll, 2.25 in x 100 ft White Continuous Label Roll, 2.25 in x 50 ft Reflective Yellow Continuous Label Roll, 4 in x 100 ft White Continuous Label Roll, 4 in x 100 ft Yellow Continuous Label Roll, 2.5 in x 3 in White on Black Label Cartridge, 4 in x 6 in Label Roll with ANSI Caution Header, 4 in x 6 in Label Roll with ANSI Warning Header
Product Type
Label Starter Kit

Description

Label Starter Kit, Compatible Grainger Part Number 21U483, 40AW42, 40AW43, 48LT20, 54YN75, 6XGX4, Compatible Mfr Part Number BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.