
Bilingual Safety Sign, Polyester, Rectangle, English, Spanish
Mfr # 125447
Zoro # G8409018
product price:Â $9.19
/eaKey Features
Header
Caution/Precaucion
Legend
Safety Shoes Required In This Area/Uso Obligatorio De Calzado De Seguridad
Width
7 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
125447
Zoro #
G8409018
UPC #
754473730963
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.010 in
Details
Item
Bilingual Safety Sign
Header
Caution/Precaucion
Legend
Safety Shoes Required In This Area/Uso Obligatorio De Calzado De Seguridad
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Header Background Color
Black
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Description
Bilingual Safety Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 7 in, Sign Material Polyester, Header Caution/Precaucion, Legend Safety Shoes Required In This Area/Uso Obligatorio De Calzado De Seguridad, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.