Safety Sign, 14" Height, 10" Width, Aluminum, Rectangle, English, Spanish (Discontinued)
- Mfr # 125400
- Zoro # G1914845
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
125400
Zoro #
G1914845
UPC #
754473730420
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Thickness
0.035"
Description
Safety Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 14 in, Width 10 in, Sign Material Aluminum, Header Caution/Precaucion, Legend Keep All Cylinders Chained/Mantener Todos Los Cilindros Encadenados, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.