Shop BRADY
See all product information
Create Account
Sign BIOHAZARD NO FOOD OR DRINK TO BE STORED IN THIS REFRIGERATOR 14x10
- Mfr # 126635-A
- Zoro # G223549048
product price:Â
$
19.29
/ea
Key Features
Sign Background Color
Black on Orange
Width
10 in
Sign Material
Laminated
Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 126635-A
- Zoro #
- G223549048
- UPC #
- 888434641255
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 14 in
Details
- Sign Background Color
- Black on Orange
- Sign Material
- Laminated
- Item
- Sign
Description
Identify the actual or potential presence of a biologically hazardous material using Biohazard Labels made from self-sticking vinyl (B-585) material. Good resistance to most common chemicals, oils and water. Warning labels support compliance with OSHA 29 CFR 1910.1030 Regulation for Bloodborne Pathogens Labeling. Warning labels support compliance with DOT 49 CFR 172.400(b) Labeling Requirements for transportation. Service temperature of -40 Degrees F to 122 Degrees F (-40 Degrees C to 50 Degrees C).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.