Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign, Biohazard, Polyester, 24 in W, 7 in H

  • Mfr # 17753LS

  • Zoro # G4139396


product price: $31.99
/ea

Key Features

Height
7 in
Width
24 in
Material
Polyester
Shape
Rectangle
Legend
Biohazard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17753LS
Zoro #
G4139396
UPC #
754473945503
Country of Origin
United States

Dimensions

Height
7 in
Width
24 in
Depth
7/200 in
Thickness
0.01 in

Details

Item
Sign
Material
Polyester
Shape
Rectangle
Legend
Biohazard
Legend/Background Color
Orange/Red
Language
English
Subject Matter
Chemical/Hazardous
Legend Color
Black
Header
No Header
Legend Style
Symbol and Text
Background Color
Orange
Self-Adhesive
Yes
Metal Detectable
No
Retroreflective Grade
Not Retroreflective
Glow In The Dark
No
UV Resistant
No
State Specific Sign
No
Includes Mounting Hardware
No
Chemical Resistant
Yes
Mounting Pattern
No Mounting Holes
Sign Header
No Header
Average Outdoor Durability
5 to 8 yr
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Biohazard
Sign Header Text Color
No Header
Graffiti Resistant
No
Mirror Print
No
Sign Shape
Vertical Rectangle
Sign Legend Style
Symbol and Text
Sign Material
Polyester
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Mounting Location
Post, Wall
Number of Printed Sides
1
Write on Surface
No
Sign Mounting Style
Adhesive
Adhesive Style
Permanent
Anti-Slip Surface
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Printed Language
English
ADA Compliant
No
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Color
Orange/Red
Product Type
Sign

Description

Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Biohazard, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.