This item is Discontinued.

Brady No Smoking Sign, 8" Height, 8" Width, Plastic, Square, Braille, English 73445

No Smoking Sign, 8" Height, 8" Width, Plastic, Square, Braille, English (Discontinued)

  • Mfr # 73445
  • Zoro # G6147364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73445
Zoro #
G6147364
UPC #
754473734459
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.1 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking
Sign Shape
Square
Sign Material
Plastic
Printed Language
Braille, English
Sign Background Color
Brown
Glow-in-the-Dark
No
UV Resistant
No
Background Color
Brown
Legend/Background Color
White/Brown
Double-Sided
No
Legend Color
White
Sign Legend Color
White
Includes
Two Strips of Double-Faced Tape
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material
Plastic
ANSI Compliant
Yes
Legend Style
Text and Symbol
Language
English, Braille
Subject Matter
No Smoking
Shape
Square
Sign Legend Text Color
White

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 8 in, Width 8 in, Sign Material Plastic, Header No Header, Legend No Smoking, Printed Language Braille, English, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.