This item is Discontinued.

No Product Image Available

Caution Sign, 10" Height, 14" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 128632
  • Zoro # G8410427
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128632
Zoro #
G8410427
UPC #
754473775445
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.059 in
Height
10 in

Details

Retroreflective Grade
Not Retroreflective
ANSI Compliant
Yes
Printed Language
English
Sign Material
Plastic
Item
Caution Sign
Header Background Color
Black
Sign Legend Color
Black
Header Legend Color
Yellow
UV Resistant
No
Header
Caution
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend
Wear Protective Clothing
Legend Style
Text
Sign Shape
Rectangle
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
OSHA Compliant
Yes
Glow-in-the-Dark
No
Sign Background Color
Yellow
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Plastic, Header Caution, Legend Wear Protective Clothing, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.