
Caution Sign, Vinyl, Circle, English
Mfr # 92407
Zoro # G8417217
product price:Â $44.61
/eaKey Features
Header
No Header
Legend
Hard Hat Area
Width
17 in
Height
17 in
Sign Shape
Circle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
92407
Zoro #
G8417217
UPC #
754473924072
Country of Origin
United States
Dimensions
Width
17 in
Height
17 in
Thickness
0.012 in
Details
Item
Caution Sign
Header
No Header
Legend
Hard Hat Area
Sign Shape
Circle
Sign Material
Vinyl
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 158 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Personal Protection, Height 17 in, Width 17 in, Sign Material Vinyl, Header No Header, Legend Hard Hat Area, Printed Language English, Sign Shape Circle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.