This item is Discontinued.

No Product Image Available

Caution Sign, 7" Height, 10" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 22865
  • Zoro # G8409672
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22865
Zoro #
G8409672
UPC #
754473228651
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.059"

Details

Item
Caution Sign
Header
Caution
Legend
Conveyor May Start Without Warning
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Background Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Conveyors, Height 7 In., Width 10 In., Sign Material Plastic, Header Caution, Legend Conveyor May Start Without Warning, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.