Sign Cross Brace, Fiberglass, 48 In. L

  • Mfr # 57071

  • Zoro # G8479003


product price: $42.29
/ea

Key Features

Sub-Category
Sign Brackets and Hardware
Color
Orange
For Use With
48 in Roll Up Sign
Height
48 in
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57071
Zoro #
G8479003
UPC #
754473570712
Country of Origin
Mexico

Dimensions

Height
48 in
Length
48 in
Width
48 in
Compatible Sign Size
48 in x 48 in

Details

Sub-Category
Sign Brackets and Hardware
Item
Roll-Up Sign Cross Braces
Color
Orange
For Use With
48 in Roll Up Sign
Material
Fiberglass
For Use With Mfr. Model Number
57067
Sign and Post Accessory Type
Cross Braces
Compatible with Brand
Brady Roll Up Sign

Description

Roll-Up Sign Cross Braces, Sign and Post Accessory Type Cross Braces, Compatible Sign Size 48 in x 48 in, Orange, Fiberglass, Height 48 in, Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.