This item is Discontinued.

No Product Image Available

Danger Sign, 7" Height, 10" Width, Rectangle, English (Discontinued)

  • Mfr # 118200
  • Zoro # G8411361
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
118200
Zoro #
G8411361
UPC #
754473179960
Country of Origin
United States

Dimensions

Thickness
0.004 in
Height
7 in
Width
10 in

Details

Retroreflective Grade
Not Retroreflective
Sign Background Color
White
Legend Style
Text
Double-Sided
No
Sign Shape
Rectangle
Printed Language
English
OSHA Compliant
Yes
UV Resistant
No
Header
Danger
Sign Legend Color
Black
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
White
Item
Danger Sign
ANSI Compliant
Yes
Header Background Color
Black, Red
Sign Mounting Style
Adhesive Surface
Legend
Keep Hands Clear
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Keep Hands Clear, Height 7 in, Width 10 in, Sign Mounting Style Adhesive Surface, Header Danger, Legend Keep Hands Clear, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.