
Sign, Danger, 7X10", Red/Bk /Wht, Eng, Hv, Legend Style: Text
Mfr # 45470
Zoro # G8409970
product price: $26.19
/eaKey Features
Header
Danger
Legend
High Voltage Keep Out
Height
7 in
Sign Shape
Rectangle
Sign Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45470
Zoro #
G8409970
UPC #
754473454708
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.098 in
Details
Item
Danger Sign
Header
Danger
Legend
High Voltage Keep Out
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Text Color
Black
Legend Style
Text
Header Background Color
Black, Red, White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Description
Danger Sign, Sign Subject Matter Electrical Hazard, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend High Voltage Keep Out, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.