
Sign, Danger, Vinyl, Hv, PK25
Mfr # 596-17
Zoro # G8414441
product price: $15.69
/pk 25, $0.63/eaKey Features
Legend
High Voltage
Width
2 7/8 in
Height
4 in
Sign Material
Vinyl
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
596-17
Zoro #
G8414441
UPC #
754473440954
Country of Origin
United States
Dimensions
Width
2 7/8 in
Height
4 in
Details
Item
Danger Sign
Legend
High Voltage
Sign Material
Vinyl
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Description
Danger Sign, Sign Subject Matter Electrical Hazard, Height 4 in, Width 2 7/8 in, Sign Material Vinyl, Sign Mounting Style Surface, Legend High Voltage, Printed Language English, Package Quantity 25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.