Fire Door Sign, 7" Height, 10" Width, Polyester, Rectangle, English (Discontinued)
- Mfr # 84697
- Zoro # G8538887
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84697
Zoro #
G8538887
UPC #
754473846978
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.010"
Description
Fire Door Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Caution, Legend Fire Door Do Not Block, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.