This item is Discontinued.

This item is Discontinued.
Sign, Fire, Emergency, 7"X10", Vinyl, 120743 (Discontinued)
Mfr #
120743
Zoro #
G8614142
UPC # 754473699963
Country of Origin United States
Category Facility Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120743
Zoro #
G8614142
UPC #
754473699963
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.004"
Details
Item
Fire Emergency Sign
Legend
Emergency Shut off
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 180 Degrees F
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Header
No Header
Printed Language
English
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Description
Fire Emergency Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Shut Off, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.