This item is Discontinued.

Brady Sign, Hospital, 10"X7", Polyester, Legend: Cath Lab, 142549 142549

This item is Discontinued.

Brady

Sign, Hospital, 10"X7", Polyester, Legend: Cath Lab, 142549 (Discontinued)

Mfr # 142549
Zoro # G8614020
UPC # 754473202217
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
142549
Zoro #
G8614020
UPC #
754473202217
Country of Origin
United States

Dimensions

Height
10"
Width
7"
Thickness
0.010"

Details

Item
Hospital Sign
Legend
Cath Lab
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
Black, White
Header
No Header
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Hospital Sign, Sign Subject Matter Medical and Hospital, Height 10 In., Width 7 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Cath Lab, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.