This item is Discontinued.

Brady No Header, No Smoking Beyond This Door, 14 in W x 10 in H, Rectangle, Vinyl 141922

No Header, No Smoking Beyond This Door, 14 in W x 10 in H, Rectangle, Vinyl (Discontinued)

  • Mfr # 141922
  • Zoro # G1984075
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
141922
Zoro #
G1984075
UPC #
754473182144
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking Beyond This Door
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Material
Vinyl
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Legend Color
Black, Red
Language
English
Legend/Background Color
Black and Red/White
Legend Style
Text and Symbol
Operating Temp. Range
-40 Degrees to 180 Degrees F
Sign Legend Color
Black, Red
Subject Matter
No Smoking
Double-Sided
No
ANSI Compliant
Yes
Background Color
White
Mounting Style
Adhesive-Backed
Sign Legend Text Color
Black, Red
Shape
Rectangle

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Smoking Beyond This Door, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.