This item is Discontinued.

Brady No Header, No Smoking Beyond This Point, 14 in W x 10 in H, Rectangle, Fiberglass 141924

No Header, No Smoking Beyond This Point, 14 in W x 10 in H, Rectangle, Fiberglass (Discontinued)

  • Mfr # 141924
  • Zoro # G5700633
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
141924
Zoro #
G5700633
UPC #
754473182168
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.098 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking Beyond This Point
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black and Red/White
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Background Color
Black
Material
Fiberglass
Subject Matter
No Smoking
Legend Style
Text and Symbol
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 194 Degrees F
Language
English
Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
White
Shape
Rectangle

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Smoking Beyond This Point, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.